- 1.188" Housing Diameter
- 0.05" Thick
- 1.26" Free Diameter
- Carbon Steel
- Medium Heavy Duty Internal Retaining Rings
| Housing Diameter | 1.19 in |
| Groove Depth | 0.031 in |
| Material | Carbon Spring Steel |
| Package Type | Loose |
| Series | WHT |
| Plating | N/A |
| Thickness | 0.05 in |
| Inch/Metric | Inch |
| Duty | Medium Heavy-Duty |
| Type | Retaining Ring |
| Weight | 0.004 LB |

