- 1.188" Housing Diameter
- .050" Thick
- 1.260" Free Diameter
- 302 Stainless Steel
- Medium Heavy Duty Retaining Ring
| Housing Diameter | 1.19 in |
| Type | Retaining Ring |
| Material Specification | 302 Stainless Steel |
| Inch/Metric | Inch |
| Material | Stainless Steel |
| Thickness | 0.05 in |
| Thrust Load Groove | 2600 lbf |
| Plating | N/A |
| Series | WHT |
| Groove Depth | 0.031 in |
| Package Type | Loose |
| Weight | 0.004 LB |

