- 1.125" Housing Diameter
- 0.05" Thick
- 1.195" Free Diameter
- Carbon Steel
- Medium Heavy Duty Internal Retaining Rings
| Type | Retaining Ring |
| Package Type | Loose |
| Series | WHT |
| Material | Carbon Spring Steel |
| Thickness | 0.05 in |
| Plating | N/A |
| Housing Diameter | 1 1/8 in |
| Duty | Medium Heavy-Duty |
| Groove Depth | 0.03 in |
| Inch/Metric | Inch |
| Weight | 0.003 LB |

