- 1.125" Housing Diameter
- .050" Thick
- 1.195" Free Diameter
- 302 Stainless Steel
- Medium Heavy Duty Retaining Ring
| Material | Stainless Steel |
| Series | WHT |
| Type | Retaining Ring |
| Thrust Load Groove | 2390 lbf |
| Thickness | 0.05 in |
| Plating | N/A |
| Package Type | Loose |
| Groove Depth | 0.03 in |
| Inch/Metric | Inch |
| Housing Diameter | 1 1/8 in |
| Material Specification | 302 Stainless Steel |
| Weight | 0.004 LB |

