- 1.062" Housing Diameter
- .050" Thick
- 1.129" Free Diameter
- 302 Stainless Steel
- Medium Heavy Duty Retaining Ring
| Inch/Metric | Inch |
| Housing Diameter | 1.06 in |
| Series | WHT |
| Material Specification | 302 Stainless Steel |
| Package Type | Loose |
| Thrust Load Groove | 2180 lbf |
| Plating | N/A |
| Groove Depth | 0.029 in |
| Thickness | 0.05 in |
| Material | Stainless Steel |
| Type | Retaining Ring |
| Weight | 0.003 LB |

