- 10.500" Housing Diameter
- .189" Thick
- 11.072" Free Diameter
- 302 Stainless Steel
- 3 Turn Offset
| Groove Depth | 0.235 in |
| Material | Stainless Steel |
| Plating | N/A |
| Package Type | Stacked |
| Housing Diameter | 10 1/2 in |
| Thickness | 0.189 in |
| Material Specification | 302 Stainless Steel |
| Type | Retaining Ring |
| Series | WHT |
| Thrust Load Groove | 174420 lbf |
| Inch/Metric | Inch |
| Weight | 0.656 LB |

