- 1.023" Housing Diameter
- .042" Thick
- 1.087" Free Diameter
- Carbon Steel
- Medium Heavy Duty Retaining Ring
| Housing Diameter | 1.02 in |
| Type | Retaining Ring |
| Package Type | Loose |
| Thickness | 0.042 in |
| Thrust Load Groove | 2030 lbf |
| Inch/Metric | Inch |
| Groove Depth | 0.028 in |
| Series | WHT |
| Plating | N/A |
| Material | Carbon Spring Steel |
| Weight | 0.002 LB |

