Skip to content Skip to navigation menu
Smalley Steel Ring Co.WHT-1000

WHT-1000

Internal Spiral Retaining Rings
Item #101542813
  • 10" Housing Diameter
  • 0.189" Thick
  • 10.552" Free Diameter
  • Carbon Steel
  • Medium Heavy Duty Internal Retaining Rings
Smalley Steel Ring Co.WHT-1000
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10" Housing Diameter
  • 0.189" Thick
  • 10.552" Free Diameter
  • Carbon Steel
  • Medium Heavy Duty Internal Retaining Rings
Inch/Metric Inch
Series WHT
Groove Depth 0.225 in
Thickness 0.189 in
Package Type Loose
Type Retaining Ring
Material Carbon Spring Steel
Duty Medium Heavy-Duty
Housing Diameter 10 in
Plating N/A
Weight 0.611 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison