- 1.000" Housing Diameter
- .042" Thick
- 1.063" Free Diameter
- Carbon Steel
- Offset
| Package Type | Loose |
| Thickness | 0.042 in |
| Type | Retaining Ring |
| Housing Diameter | 1 in |
| Series | WHT |
| Groove Depth | 0.028 in |
| Material | Carbon Spring Steel |
| Thrust Load Groove | 1980 lbf |
| Inch/Metric | Inch |
| Plating | N/A |
| Weight | 0.0 LB |

