- 2.000" Housing Diameter
- .062" Thick
- 2.142" Free Diameter
- 302 Stainless Steel
- Heavy Duty Retaining Ring
| Type | Retaining Ring |
| Thickness | 0.062 in |
| Material | Stainless Steel |
| Package Type | Stacked |
| Groove Depth | 0.061 in |
| Plating | N/A |
| Thrust Load Groove | 8620 lbf |
| Inch/Metric | Inch |
| Material Specification | 302 Stainless Steel |
| Housing Diameter | 2 in |
| Series | WHM |
| Weight | 0.02 LB |

