- 12.250" Housing Diameter
- .187" Thick
- 12.891" Free Diameter
- Carbon Steel
- Heavy Duty Retaining Ring
| Thrust Load Groove | 238990 lbf |
| Groove Depth | 0.276 in |
| Inch/Metric | Inch |
| Housing Diameter | 12.25 in |
| Material | Carbon Spring Steel |
| Plating | N/A |
| Series | WHM |
| Thickness | 0.187 in |
| Type | Retaining Ring |
| Package Type | Stacked |
| Weight | 1.08 LB |

