- .938" Housing Diameter
- .042" Thick
- 1.013" Free Diameter
- 302 Stainless Steel
- Heavy Duty Retaining Ring
| Type | Retaining Ring |
| Material Specification | 302 Stainless Steel |
| Inch/Metric | Inch |
| Package Type | Loose |
| Groove Depth | 0.031 in |
| Series | WHM |
| Thickness | 0.042 in |
| Thrust Load Groove | 2060 lbf |
| Housing Diameter | 0.94 in |
| Plating | N/A |
| Material | Stainless Steel |
| Weight | 0.003 LB |

