- 9.250" Housing Diameter
- .187" Thick
- 9.737" Free Diameter
- 302 Stainless Steel
- Heavy Duty Retaining Ring
| Inch/Metric | Inch |
| Plating | N/A |
| Series | WHM |
| Package Type | Stacked |
| Housing Diameter | 9 1/4 in |
| Groove Depth | 0.21 in |
| Material | Stainless Steel |
| Type | Retaining Ring |
| Thickness | 0.187 in |
| Material Specification | 302 Stainless Steel |
| Thrust Load Groove | 137310 lbf |
| Weight | 0.651 LB |

