Skip to content Skip to navigation menu
Smalley Steel Ring Co.WHM-875

WHM-875

Internal Spiral Retaining Rings
Item #101590545
  • 8.75" Housing Diameter
  • 0.187" Thick
  • 9.209" Free Diameter
  • Carbon Steel
  • Heavy Duty Internal Retaining Rings
Smalley Steel Ring Co.WHM-875
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8.75" Housing Diameter
  • 0.187" Thick
  • 9.209" Free Diameter
  • Carbon Steel
  • Heavy Duty Internal Retaining Rings
Type Retaining Ring
Groove Depth 0.198 in
Housing Diameter 8 3/4 in
Series WHM
Package Type Loose
Material Carbon Spring Steel
Thickness 0.187 in
Plating N/A
Inch/Metric Inch
Duty Heavy-Duty
Weight 0.573 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison