- 8.75" Housing Diameter
- 0.187" Thick
- 9.209" Free Diameter
- 302 Stainless Steel
- Heavy Duty Internal Retaining Rings
| Housing Diameter | 8 3/4 in |
| Duty | Heavy-Duty |
| Series | WHM |
| Package Type | Loose |
| Plating | N/A |
| Material | Stainless Steel |
| Thickness | 0.187 in |
| Material Specification | 302 Stainless Steel |
| Type | Retaining Ring |
| Groove Depth | 0.198 in |
| Inch/Metric | Inch |
| Weight | 0.569 LB |

