- 0.862" Housing Diameter
- 0.042" Thick
- 0.931" Free Diameter
- Carbon Steel
- Heavy Duty Internal Retaining Rings
| Housing Diameter | 0.86 in |
| Material | Carbon Spring Steel |
| Thickness | 0.042 in |
| Inch/Metric | Inch |
| Groove Depth | 0.027 in |
| Series | WHM |
| Type | Retaining Ring |
| Plating | N/A |
| Duty | Heavy-Duty |
| Package Type | Loose |
| Weight | 0.002 LB |

