- 7.750" Housing Diameter
- .187" Thick
- 8.157" Free Diameter
- 302 Stainless Steel
- Heavy Duty Retaining Ring
| Series | WHM |
| Plating | N/A |
| Package Type | Stacked |
| Inch/Metric | Inch |
| Type | Retaining Ring |
| Housing Diameter | 7 3/4 in |
| Thrust Load Groove | 95870 lbf |
| Material | Stainless Steel |
| Material Specification | 302 Stainless Steel |
| Groove Depth | 0.175 in |
| Thickness | 0.187 in |
| Weight | 0.506 LB |

