- 7.628" Housing Diameter
- .187" Thick
- 7.628" Free Diameter
- 302 Stainless Steel
- Heavy Duty Retaining Ring
| Thrust Load Groove | 83530 lbf |
| Housing Diameter | 7.63 in |
| Material Specification | 302 Stainless Steel |
| Groove Depth | 0.163 in |
| Inch/Metric | Inch |
| Package Type | Stacked |
| Plating | N/A |
| Series | WHM |
| Material | Stainless Steel |
| Thickness | 0.187 in |
| Type | Retaining Ring |
| Weight | 0.435 LB |

