Skip to content Skip to navigation menu
Smalley Steel Ring Co.WHM-700-S02

WHM-700-S02

Internal Spiral Retaining Rings
Item #104809368
  • 7" Housing Diameter
  • 0.156" Thick
  • 7.366" Free Diameter
  • 302 Stainless Steel
  • Heavy Duty Internal Retaining Rings
Smalley Steel Ring Co.WHM-700-S02
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7" Housing Diameter
  • 0.156" Thick
  • 7.366" Free Diameter
  • 302 Stainless Steel
  • Heavy Duty Internal Retaining Rings
Housing Diameter 7 in
Thickness 0.156 in
Material Specification 302 Stainless Steel
Series WHM
Inch/Metric Inch
Package Type Loose
Duty Heavy-Duty
Type Retaining Ring
Material Stainless Steel
Plating N/A
Groove Depth 0.158 in
Weight 0.322 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison