- .688" Housing Diameter
- .035" Thick
- .743" Free Diameter
- Carbon Steel
- Heavy Duty Retaining Ring
| Inch/Metric | Inch |
| Groove Depth | 0.022 in |
| Material | Carbon Spring Steel |
| Type | Retaining Ring |
| Package Type | Loose |
| Housing Diameter | 0.69 in |
| Thickness | 0.035 in |
| Series | WHM |
| Plating | N/A |
| Thrust Load Groove | 1070 lbf |
| Weight | 0.001 LB |

