- 6.750" Housing Diameter
- .156" Thick
- 7.105" Free Diameter
- 302 Stainless Steel
- Heavy Duty Retaining Ring
| Type | Retaining Ring |
| Thrust Load Groove | 73000 lbf |
| Thickness | 0.156 in |
| Groove Depth | 0.153 in |
| Housing Diameter | 6 3/4 in |
| Plating | N/A |
| Package Type | Stacked |
| Material Specification | 302 Stainless Steel |
| Inch/Metric | Inch |
| Series | WHM |
| Material | Stainless Steel |
| Weight | 0.314 LB |

