- 6.625" Housing Diameter
- 0.156" Thick
- 6.974" Free Diameter
- Carbon Steel
- Heavy Duty Internal Retaining Rings
| Material | Carbon Spring Steel |
| Plating | N/A |
| Inch/Metric | Inch |
| Duty | Heavy-Duty |
| Groove Depth | 0.15 in |
| Housing Diameter | 6.625 in |
| Type | Retaining Ring |
| Package Type | Loose |
| Series | WHM |
| Thickness | 0.156 in |
| Weight | 0.324 LB |

