- 6.625" Housing Diameter
- .156" Thick
- 6.974" Free Diameter
- 302 Stainless Steel
- Heavy Duty Retaining Ring
| Groove Depth | 0.15 in |
| Inch/Metric | Inch |
| Plating | N/A |
| Material | Stainless Steel |
| Series | WHM |
| Type | Retaining Ring |
| Housing Diameter | 6.625 in |
| Material Specification | 302 Stainless Steel |
| Package Type | Stacked |
| Thrust Load Groove | 70240 lbf |
| Thickness | 0.156 in |
| Weight | 0.324 LB |

