- 6.5" Housing Diameter
- 0.156" Thick
- 6.838" Free Diameter
- Carbon Steel
- Heavy Duty Internal Retaining Rings
| Material | Carbon Spring Steel |
| Housing Diameter | 6.5 in |
| Series | WHM |
| Plating | N/A |
| Type | Retaining Ring |
| Package Type | Loose |
| Duty | Heavy-Duty |
| Thickness | 0.156 in |
| Inch/Metric | Inch |
| Groove Depth | 0.145 in |
| Weight | 0.305 LB |

