- 6.500" Housing Diameter
- .156" Thick
- 6.838" Free Diameter
- 302 Stainless Steel
- Heavy Duty Internal Retaining Ring
| Plating | N/A |
| Groove Depth | 0.145 in |
| Series | WHM |
| Material | Stainless Steel |
| Package Type | Stacked |
| Thickness | 0.156 in |
| Material Specification | 302 Stainless Steel |
| Type | Retaining Ring |
| Housing Diameter | 6 1/2 in |
| Thrust Load Groove | 66620 lbf |
| Inch/Metric | Inch |
| Weight | 0.302 LB |

