- 6.25" Housing Diameter
- 0.156" Thick
- 6.576" Free Diameter
- Carbon Steel
- Heavy Duty Internal Retaining Rings
| Inch/Metric | Inch |
| Package Type | Loose |
| Type | Retaining Ring |
| Duty | Heavy-Duty |
| Series | WHM |
| Thickness | 0.156 in |
| Plating | N/A |
| Groove Depth | 0.14 in |
| Housing Diameter | 6.25 in |
| Material | Carbon Spring Steel |
| Weight | 0.29 LB |

