- 5.75" Housing Diameter
- 0.127" Thick
- 6.062" Free Diameter
- Carbon Steel
- Heavy Duty Internal Retaining Rings
| Inch/Metric | Inch |
| Housing Diameter | 5 3/4 in |
| Type | Retaining Ring |
| Plating | N/A |
| Thickness | 0.127 in |
| Duty | Heavy-Duty |
| Groove Depth | 0.135 in |
| Material | Carbon Spring Steel |
| Series | WHM |
| Package Type | Loose |
| Weight | 0.205 LB |

