- .562" Housing Diameter
- .035" Thick
- .605" Free Diameter
- Carbon Steel
- Offset
| Series | WHM |
| Type | Retaining Ring |
| Material | Carbon Spring Steel |
| Plating | N/A |
| Thrust Load Groove | 680 lbf |
| Thickness | 0.035 in |
| Inch/Metric | Inch |
| Package Type | Loose |
| Housing Diameter | 0.56 in |
| Groove Depth | 0.017 in |
| Weight | 0.0 LB |

