- 5.375" Housing Diameter
- .127" Thick
- 5.685" Free Diameter
- 302 Stainless Steel
- Heavy Duty Retaining Ring
| Plating | N/A |
| Type | Retaining Ring |
| Thickness | 0.127 in |
| Material Specification | 302 Stainless Steel |
| Series | WHM |
| Material | Stainless Steel |
| Inch/Metric | Inch |
| Thrust Load Groove | 51290 lbf |
| Package Type | Stacked |
| Housing Diameter | 5 3/8 in |
| Groove Depth | 0.135 in |
| Weight | 0.185 LB |

