- .512" Housing Diameter
- .035" Thick
- .550" Free Diameter
- 302 Stainless Steel
- Heavy Duty Retaining Ring
| Series | WHM |
| Thrust Load Groove | 540 lbf |
| Thickness | 0.035 in |
| Plating | N/A |
| Material Specification | 302 Stainless Steel |
| Groove Depth | 0.015 in |
| Material | Stainless Steel |
| Inch/Metric | Inch |
| Package Type | Loose |
| Type | Retaining Ring |
| Housing Diameter | 0.51 in |
| Weight | 0.001 LB |

