- 5" Housing Diameter
- 0.111" Thick
- 5.297" Free Diameter
- Carbon Steel
- Heavy Duty Internal Retaining Rings
| Thickness | 0.111 in |
| Groove Depth | 0.13 in |
| Package Type | Loose |
| Series | WHM |
| Plating | N/A |
| Material | Carbon Spring Steel |
| Duty | Heavy-Duty |
| Type | Retaining Ring |
| Housing Diameter | 5 in |
| Inch/Metric | Inch |
| Weight | 0.133 LB |

