- 5.000" Housing Diameter
- .111" Thick
- 5.297" Free Diameter
- 302 Stainless Steel
- Heavy Duty Retaining Ring
| Material Specification | 302 Stainless Steel |
| Type | Retaining Ring |
| Material | Stainless Steel |
| Housing Diameter | 5 in |
| Thrust Load Groove | 45950 lbf |
| Package Type | Stacked |
| Groove Depth | 0.13 in |
| Inch/Metric | Inch |
| Plating | N/A |
| Thickness | 0.111 in |
| Series | WHM |
| Weight | 0.136 LB |

