- 0.5" Housing Diameter
- 0.035" Thick
- 0.538" Free Diameter
- 302 Stainless Steel
- Heavy Duty Internal Retaining Rings
| Type | Retaining Ring |
| Plating | N/A |
| Inch/Metric | Inch |
| Material | Stainless Steel |
| Duty | Heavy-Duty |
| Material Specification | 302 Stainless Steel |
| Groove Depth | 0.015 in |
| Series | WHM |
| Package Type | Loose |
| Thickness | 0.035 in |
| Housing Diameter | 1/2 in |
| Weight | 0.001 LB |

