- .500" Housing Diameter
- .035" Thick
- .538" Free Diameter
- Carbon Steel
- Heavy Duty Retaining Ring
| Material | Carbon Spring Steel |
| Plating | N/A |
| Groove Depth | 0.015 in |
| Inch/Metric | Inch |
| Package Type | Loose |
| Thickness | 0.035 in |
| Housing Diameter | 1/2 in |
| Series | WHM |
| Type | Retaining Ring |
| Thrust Load Groove | 530 lbf |
| Weight | 0.001 LB |

