- 4.75" Housing Diameter
- 0.111" Thick
- 5.03" Free Diameter
- Carbon Steel
- Heavy Duty Internal Retaining Rings
| Duty | Heavy-Duty |
| Inch/Metric | Inch |
| Groove Depth | 0.123 in |
| Series | WHM |
| Housing Diameter | 4 3/4 in |
| Thickness | 0.111 in |
| Type | Retaining Ring |
| Material | Carbon Spring Steel |
| Package Type | Loose |
| Plating | N/A |
| Weight | 0.129 LB |

