Skip to content Skip to navigation menu
Smalley Steel Ring Co.WHM-425

WHM-425

Internal Spiral Retaining Rings
Item #101573784
  • 4.25" Housing Diameter
  • 0.111" Thick
  • 4.52" Free Diameter
  • Carbon Steel
  • Heavy Duty Internal Retaining Rings
Smalley Steel Ring Co.WHM-425
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4.25" Housing Diameter
  • 0.111" Thick
  • 4.52" Free Diameter
  • Carbon Steel
  • Heavy Duty Internal Retaining Rings
Housing Diameter 4.25 in
Groove Depth 0.12 in
Duty Heavy-Duty
Type Retaining Ring
Inch/Metric Inch
Package Type Loose
Material Carbon Spring Steel
Plating N/A
Series WHM
Thickness 0.111 in
Weight 0.112 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison