- 4.125" Housing Diameter
- .111" Thick
- 4.395" Free Diameter
- 302 Stainless Steel
- Heavy Duty Retaining Ring
| Groove Depth | 0.12 in |
| Material | Stainless Steel |
| Type | Retaining Ring |
| Plating | N/A |
| Inch/Metric | Inch |
| Material Specification | 302 Stainless Steel |
| Package Type | Stacked |
| Thrust Load Groove | 34990 lbf |
| Series | WHM |
| Housing Diameter | 4 1/8 in |
| Thickness | 0.111 in |
| Weight | 0.115 LB |

