- 3.875" Housing Diameter
- 0.111" Thick
- 4.136" Free Diameter
- Carbon Steel
- Heavy Duty Internal Retaining Rings
| Inch/Metric | Inch |
| Plating | N/A |
| Groove Depth | 0.116 in |
| Material | Carbon Spring Steel |
| Housing Diameter | 3 7/8 in |
| Package Type | Loose |
| Thickness | 0.111 in |
| Series | WHM |
| Type | Retaining Ring |
| Duty | Heavy-Duty |
| Weight | 0.108 LB |

