- 3.625" Housing Diameter
- 0.111" Thick
- 3.868" Free Diameter
- 302 Stainless Steel
- Heavy Duty Internal Retaining Rings
| Plating | N/A |
| Duty | Heavy-Duty |
| Groove Depth | 0.108 in |
| Housing Diameter | 3 5/8 in |
| Thickness | 0.111 in |
| Material | Stainless Steel |
| Series | WHM |
| Type | Retaining Ring |
| Inch/Metric | Inch |
| Material Specification | 302 Stainless Steel |
| Package Type | Loose |
| Weight | 0.094 LB |

