- 3.562" Housing Diameter
- .111" Thick
- 3.802" Free Diameter
- Carbon Steel
- Heavy Duty Retaining Ring
| Material | Carbon Spring Steel |
| Thrust Load Groove | 26940 lbf |
| Thickness | 0.111 in |
| Groove Depth | 0.107 in |
| Plating | N/A |
| Package Type | Stacked |
| Inch/Metric | Inch |
| Series | WHM |
| Housing Diameter | 3.56 in |
| Type | Retaining Ring |
| Weight | 0.09 LB |

