- 3.562" Housing Diameter
- 0.111" Thick
- 3.802" Free Diameter
- 302 Stainless Steel
- Heavy Duty Internal Retaining Rings
| Thickness | 0.111 in |
| Inch/Metric | Inch |
| Series | WHM |
| Housing Diameter | 3.56 in |
| Material Specification | 302 Stainless Steel |
| Package Type | Loose |
| Groove Depth | 0.107 in |
| Plating | N/A |
| Duty | Heavy-Duty |
| Material | Stainless Steel |
| Type | Retaining Ring |
| Weight | 0.093 LB |

