Skip to content Skip to navigation menu
Smalley Steel Ring Co.WHM-354

WHM-354

Internal Spiral Retaining Rings
Item #101588761
  • 3.543" Housing Diameter
  • 0.111" Thick
  • 3.781" Free Diameter
  • Carbon Steel
  • Heavy Duty Internal Retaining Rings
Smalley Steel Ring Co.WHM-354
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.543" Housing Diameter
  • 0.111" Thick
  • 3.781" Free Diameter
  • Carbon Steel
  • Heavy Duty Internal Retaining Rings
Package Type Loose
Series WHM
Plating N/A
Housing Diameter 3.54 in
Groove Depth 0.106 in
Thickness 0.111 in
Duty Heavy-Duty
Inch/Metric Inch
Type Retaining Ring
Material Carbon Spring Steel
Weight 0.09 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison