- 3.543" Housing Diameter
- .111" Thick
- 3.781" Free Diameter
- 302 Stainless Steel
- Heavy Duty Retaining Ring
| Inch/Metric | Inch |
| Series | WHM |
| Plating | N/A |
| Thickness | 0.111 in |
| Material Specification | 302 Stainless Steel |
| Type | Retaining Ring |
| Package Type | Stacked |
| Groove Depth | 0.106 in |
| Housing Diameter | 3.54 in |
| Material | Stainless Steel |
| Thrust Load Groove | 26550 lbf |
| Weight | 0.092 LB |

