- 3.500" Housing Diameter
- .111" Thick
- 3.736" Free Diameter
- 302 Stainless Steel
- Heavy Duty Retaining Ring
| Material Specification | 302 Stainless Steel |
| Thrust Load Groove | 25980 lbf |
| Thickness | 0.111 in |
| Inch/Metric | Inch |
| Housing Diameter | 3 1/2 in |
| Series | WHM |
| Material | Stainless Steel |
| Plating | N/A |
| Type | Retaining Ring |
| Package Type | Stacked |
| Groove Depth | 0.105 in |
| Weight | 0.085 LB |

