Skip to content Skip to navigation menu
Smalley Steel Ring Co.WHM-347

WHM-347

Internal Spiral Retaining Rings
Item #104809729
  • 3.464" Housing Diameter
  • .111" Thick
  • 3.701" Free Diameter
  • Carbon Steel
  • Heavy Duty Retaining Ring
Smalley Steel Ring Co.WHM-347
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.464" Housing Diameter
  • .111" Thick
  • 3.701" Free Diameter
  • Carbon Steel
  • Heavy Duty Retaining Ring
Plating N/A
Type Retaining Ring
Thickness 0.111 in
Housing Diameter 3.46 in
Thrust Load Groove 25710 lbf
Material Carbon Spring Steel
Groove Depth 0.105 in
Series WHM
Package Type Stacked
Inch/Metric Inch
Weight 0.088 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison