- 3.464" Housing Diameter
- .111" Thick
- 3.701" Free Diameter
- 302 Stainless Steel
- Heavy Duty Retaining Ring
| Thrust Load Groove | 25710 lbf |
| Material | Stainless Steel |
| Type | Retaining Ring |
| Series | WHM |
| Material Specification | 302 Stainless Steel |
| Groove Depth | 0.105 in |
| Housing Diameter | 3.46 in |
| Thickness | 0.111 in |
| Inch/Metric | Inch |
| Plating | N/A |
| Package Type | Stacked |
| Weight | 0.09 LB |

