- 3.346" Housing Diameter
- .111" Thick
- 3.571" Free Diameter
- 302 Stainless Steel
- Heavy Duty Retaining Ring
| Series | WHM |
| Groove Depth | 0.1 in |
| Type | Retaining Ring |
| Package Type | Stacked |
| Material Specification | 302 Stainless Steel |
| Material | Stainless Steel |
| Inch/Metric | Inch |
| Plating | N/A |
| Thickness | 0.111 in |
| Housing Diameter | 3.35 in |
| Thrust Load Groove | 23650 lbf |
| Weight | 0.08 LB |

