- 3.157" Housing Diameter
- 0.111" Thick
- 3.371" Free Diameter
- 302 Stainless Steel
- Heavy Duty Internal Retaining Rings
| Material | Stainless Steel |
| Plating | N/A |
| Series | WHM |
| Material Specification | 302 Stainless Steel |
| Housing Diameter | 3.16 in |
| Duty | Heavy-Duty |
| Package Type | Loose |
| Type | Retaining Ring |
| Inch/Metric | Inch |
| Thickness | 0.111 in |
| Groove Depth | 0.096 in |
| Weight | 0.081 LB |

