Skip to content Skip to navigation menu
Smalley Steel Ring Co.WHM-287-S02

WHM-287-S02

Internal Spiral Retaining Rings
Item #101592948
  • 2.875" Housing Diameter
  • 0.093" Thick
  • 3.072" Free Diameter
  • 302 Stainless Steel
  • Heavy Duty Internal Retaining Rings
Smalley Steel Ring Co.WHM-287-S02
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.875" Housing Diameter
  • 0.093" Thick
  • 3.072" Free Diameter
  • 302 Stainless Steel
  • Heavy Duty Internal Retaining Rings
Material Stainless Steel
Inch/Metric Inch
Package Type Loose
Series WHM
Thickness 0.093 in
Duty Heavy-Duty
Groove Depth 0.88 in
Housing Diameter 2 7/8 in
Type Retaining Ring
Material Specification 302 Stainless Steel
Plating N/A
Weight 0.046 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison