Skip to content Skip to navigation menu
Smalley Steel Ring Co.WHM-283

WHM-283

Internal Spiral Retaining Rings
Item #101591623
  • 2.834" Housing Diameter
  • .093" Thick
  • 3.027" Free Diameter
  • Carbon Steel
  • Heavy Duty Retaining Ring
Smalley Steel Ring Co.WHM-283
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.834" Housing Diameter
  • .093" Thick
  • 3.027" Free Diameter
  • Carbon Steel
  • Heavy Duty Retaining Ring
Type Retaining Ring
Housing Diameter 2.83 in
Material Carbon Spring Steel
Plating N/A
Package Type Stacked
Thickness 0.093 in
Groove Depth 0.086 in
Series WHM
Inch/Metric Inch
Thrust Load Groove 17230 lbf
Weight 0.045 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison